EtherNet Series Information
| Manufacturer Part Number | U2-22607 |
|---|---|
| Manufacturer | Turck |
| Product Series | EtherNet |
| Family Series | Turck Cordsets, EtherNet Series |
| Description | Cordset, Ethernet Patch Cord |
| Cable Type | AWM, TPE |
| Number of Pins | 4 |
| Connection Type | Male Straight Plug to RJ45 Plug |
| Connection Configuration | Male to Male |
| Max Voltage | 42 V |
| Color | Teal |
| Current Rating | 1.5 A |
| Connection | M12 x 1.00 to RJ-45 |
| Length | 0.3 m |
| Connector Class | Micro (M12), RJ-45 |
| Cable Shielding | None |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Wire Size Range | 24 |
| Operating Temperature | -40-75 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Brass |
| Protection Rating | IP20 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Approvals | CSA, UL |
| Comments | RJ45 Connectors with Boot Strain Relief |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |