Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, RSCG Series
RSCG040412
Wiegmann Enclosures, RSCG Series
N3R GUTTER 4X4X12 CRBN STL -GRAY
MFG Item Number
RSCG040412
This item cannot be canceled or returned
Description
N3R GUTTER 4X4X12 CRBN STL -GRAY
- Knockouts on Bottom of Enclosure
- Embossed Mounting Holes
- Drip Shield Top and Smooth Seamless Sides
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Specifications
Specifications
| Manufacturer Part Number |
RSCG040412 |
| Manufacturer |
Wiegmann |
| Product Series |
RSCG |
| Family Series |
Wiegmann Enclosures, RSCG Series |
| Description |
N3R Gutter 4X4X12 Carbon Steel - Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 3R |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Comments |
Wiring Trough - No Inner Panel Available |
| Net Weight |
19 lbs |
| Gross Weight |
4.75 lbs |
RSCG040412
Wiegmann Enclosures, RSCG Series