Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, RSCG Series
RSCG040418
Wiegmann Enclosures, RSCG Series
RSC, GUTTER, NEMA3R, CS, 4X4X18
MFG Item Number
RSCG040418
This item cannot be canceled or returned
Description
RSC, GUTTER, NEMA3R, CS, 4X4X18
- Knockouts on Bottom of Enclosure
- Embossed Mounting Holes
- Drip Shield Top and Smooth Seamless Sides
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Specifications
Specifications
| Manufacturer Part Number |
RSCG040418 |
| Manufacturer |
Wiegmann |
| Product Series |
RSCG |
| Family Series |
Wiegmann Enclosures, RSCG Series |
| Description |
RSC, GUTTER, NEMA3R, CS, 4X4X18 |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 1, NEMA 3R |
| Nominal Height |
18 " |
| Nominal Width |
4 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSCG040418
Wiegmann Enclosures, RSCG Series