Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCG040460GNK Wiegmann Wireway, N3R GUTTER - NO KO 4X4X60 CRBN STL -GALV

MFG Item Number
RSCG040460GNK

RSCG040460GNK Wiegmann Wireway, N3R GUTTER - NO KO 4X4X60 CRBN STL -GALV

MFG Item Number
RSCG040460GNK
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
RSCG040460GNK
N3R GUTTER - NO KO 4X4X60 CRBN STL -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number RSCG040460GNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N3R Gutter - No Knockouts 4X4X60 Carbon Steel - Galvanized
Composition Steel
Style Straight Section
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 85 lbs
Gross Weight 100 lbs
Alternatives
RSCG040460NK
RSCG040460NK
Wiegmann Wireway
RSCG040460G
RSCG040460G
Wiegmann Enclosures, RSCG Series