Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCG040472G

Wiegmann Wireway

RSCG040472G

Wiegmann Wireway
Wire Trough, 4in.Hx4in.Wx72in.L, N1/3R,
MFG Item Number
RSCG040472G
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
RSCG040472G
Wire Trough, 4in.Hx4in.Wx72in.L, N1/3R,

Series Information

Specifications

Specifications
Manufacturer Part Number RSCG040472G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Wire Trough, 4in.Hx4in.Wx72in.L, N1/3R, Galvanized Steel, Lift-Off Screw Cover, Includes Knockouts
Composition Steel
Style Straight Section
Nominal Length 72 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 100 lbs
Gross Weight 100 lbs
Alternatives
RSCG040472
RSCG040472
Wiegmann Wireway
RSCG040472GNK
RSCG040472GNK
Wiegmann Wireway