Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCG060660GNK Wiegmann Wireway, N3R GUTTER - NO KO 6X6X60 CRBN STL -GALV

MFG Item Number
RSCG060660GNK

RSCG060660GNK Wiegmann Wireway, N3R GUTTER - NO KO 6X6X60 CRBN STL -GALV

MFG Item Number
RSCG060660GNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
RSCG060660GNK
N3R GUTTER - NO KO 6X6X60 CRBN STL -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number RSCG060660GNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N3R Gutter - No Knockouts 6X6X60 Carbon Steel - Galvanized
Composition Steel
Style Straight Section
Nominal Length 60 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 64 lbs
Gross Weight 32 lbs
Alternatives
RSCG060660G
RSCG060660G
Wiegmann Enclosures, RSCG Series