Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCG101072 Wiegmann Wireway, N3R GUTTER 10X10X72 CRBN STL -GRAY

MFG Item Number
RSCG101072

RSCG101072 Wiegmann Wireway, N3R GUTTER 10X10X72 CRBN STL -GRAY

MFG Item Number
RSCG101072
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
RSCG101072
N3R GUTTER 10X10X72 CRBN STL -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number RSCG101072
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N3R Gutter 10X10X72 Carbon Steel - Gray
Composition Steel
Style Straight Section
Nominal Length 72 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 62 lbs
Gross Weight 35 lbs