Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCG121224 Wiegmann Wireway, N3R GUTTER 12X12X24 CRBN STL -GRAY

MFG Item Number
RSCG121224

RSCG121224 Wiegmann Wireway, N3R GUTTER 12X12X24 CRBN STL -GRAY

MFG Item Number
RSCG121224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
RSCG121224
N3R GUTTER 12X12X24 CRBN STL -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number RSCG121224
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N3R Gutter 12X12X24 Carbon Steel - Gray
Composition Steel
Style Straight Section
Nominal Length 24 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 48 lbs
Gross Weight 24 lbs