Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCG121260G Wiegmann Wireway, N3R GUTTER 12X12X60 CRBN STL -GALV

MFG Item Number
RSCG121260G

RSCG121260G Wiegmann Wireway, N3R GUTTER 12X12X60 CRBN STL -GALV

MFG Item Number
RSCG121260G
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
RSCG121260G
N3R GUTTER 12X12X60 CRBN STL -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number RSCG121260G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N3R Gutter 12X12X60 Carbon Steel - Galvanized
Composition Steel
Style Straight Section
Nominal Length 60 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 84 lbs
Gross Weight 28 lbs