RSCRSC842-40M
Turck Cordsets, EtherNet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSCRSC842-40M Turck Cordsets, EtherNet Series, Cordset
MFG Item Number
U-05010

RSCRSC842-40M Turck Cordsets, EtherNet Series, Cordset

MFG Item Number
U-05010
Item Number
RSCRSC842-40M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EtherNet Series
Item #
RSCRSC842-40M
Cordset

EtherNet Series Information

  • CAT 5e rated cables
  • 2 pair and 4 pair cable option
  • 8‑pin and 4‑pin D‑coded connectors
  • M12 and RJ45 connectors
  • Up to 4 Amp and 250 Volt rated
  • IP67/IP69K rated

Specifications

Specifications
Manufacturer Part Number U-05010
Manufacturer Turck
Product Series EtherNet
Family Series Turck Cordsets, EtherNet Series
Description Cordset
Cable Type TPE
Number of Pins 8
Connection Type Straight Plug
Connection Configuration Male to Male
Max Voltage 60 V
Color Teal
Current Rating 2 A
Connection M12 x 1.00
Length 40 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 8
Number of Keys 1
Wire Size Range 24
Operating Temperature -40-80 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Material Nickel-Plated Brass
Protection Rating IP68
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.2 lbs