Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | RSD115ILI |
| Description | Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Decorator Switch, Residential Grade, Rocker Switch, GeneralPurpose AC, Illuminated Single Pole, 15A 120/277V AC, Push Back and SideWired, Ivory |
| Voltage | 120 VAC |
| Switch Configuration | Single Pole |
| Operator | Ivory |
| Current Rating | 15 A |
| Wiring | Back and Side Wired, Push |
| Illuminated | Yes |
| Locking | No |
| Grade | Residential |
| Approvals | CSA, UL |
| Comments | Self-Grounding |
| Net Weight | 0 lbs |
| Gross Weight | 0.16 lbs |