Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSD115IM Hubbell Switches, ROCKER SW, ft.ON-OFFin.,SP, 15A

MFG Item Number
RSD115IM

RSD115IM Hubbell Switches, ROCKER SW, ft.ON-OFFin.,SP, 15A

MFG Item Number
RSD115IM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RSD115IM
ROCKER SW, ft.ON-OFFin.,SP, 15A

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RSD115IM
Description ROCKER SW, ft.ON-OFFin.,SP, 15A 120/277V, IV
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Ivory
Operator Color Rocker
Current Rating 15 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs