Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSD115LA Hubbell Switches, RESI ROCKER SW, SP, 15A 120/277V, LA

MFG Item Number
RSD115LA

RSD115LA Hubbell Switches, RESI ROCKER SW, SP, 15A 120/277V, LA

MFG Item Number
RSD115LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
RSD115LA
RESI ROCKER SW, SP, 15A 120/277V, LA

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RSD115LA
Description RESI ROCKER SW, SP, 15A 120/277V, LA
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Light Almond
Operator Color Rocker
Current Rating 15 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.055 lbs