Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSD315 Hubbell Switches, RESI ROCKER SW, 3W, 15A 120/277V, BR

MFG Item Number
RSD315

RSD315 Hubbell Switches, RESI ROCKER SW, 3W, 15A 120/277V, BR

MFG Item Number
RSD315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
RSD315
RESI ROCKER SW, 3W, 15A 120/277V, BR

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RSD315
Description RESI ROCKER SW, 3W, 15A 120/277V, BR
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Brown
Operator Color Rocker
Current Rating 15 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs