Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | RSD415W |
| Description | Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Decorator Switch, Residential Grade, Rocker Switch, GeneralPurpose AC, Four Way, 15A 120/277V AC, Push Back and Side Wired, White |
| Voltage | 120 VAC |
| Switch Configuration | Four Way |
| Operator | White |
| Current Rating | 15 A |
| Wiring | Back and Side Wired, Push |
| Illuminated | No |
| Locking | No |
| Grade | Residential |
| Approvals | CSA, UL |
| Comments | Self-Grounding |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |