Series Information
| Manufacturer Part Number | RSE3PN24DC |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Relays |
| Description | General Purpose Power Relay 3PCO 10A 24VDC 2.7VA Plug-in LED and Flag Base SRPE11 SRRE11 SRRE11-M |
| Coil Voltage | 24 VDC |
| Contacts | 3PDT |
| Mounting | Socket |
| Termination | Plug-In |
| Number of Connections | 11 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | cURus |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |