RSE Series Information
RSE Series
Miniature High Power Relay
Key Features
• 10A Switching Capacity
• Long Endurance (min. 100,000 electrical operations)
• Industry Standard 8 or 11 Pin Round Terminals
• Different Sockets Available
• RoHS compliant
• Outline Dimensions: 35.0 x 35.0 x 53.0mm
| Manufacturer Part Number | RSE4812-B |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RSE |
| Family Series | Carlo Gavazzi Soft Starters, RSE Series |
| Description | SOFT STARTER, 12A, 480VAC, DIN MOUNT |
| Nominal Load Voltage | 277 V, 347 V, 380 V, 415 V, 480 V |
| Voltage | 110-480 VAC, 24-110 VAC, 24-110 VDC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 48 VDC, 480 VAC |
| AC Voltage | 277-480 VAC |
| Current Rating | 12 A |
| Operating Temperature | -40-122 °F |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | Yes |
| Protection Rating | IP20 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.61 lbs |
| Gross Weight | 0.65 lbs |