Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSF011V Dwyer Instruments Flow Control, Rotatable Scale Flowmeter Brass
RSF011V Dwyer Instruments Flow Control, Rotatable Scale Flowmeter Brass
This item cannot be canceled or returned
Description
Rotatable Scale Flowmeter Brass
Specifications
Specifications
| Manufacturer Part Number |
RSF011V |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Rotatable Scale Flowmeter Brass Vertical In-Line Dual Scale |
| Material |
Brass |
| Sensor Type |
Gas, Liquid |
| Port Size |
3/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
7 % |
| Maximum Pressure |
150 psi |
| Net Weight |
2.74 lbs |
| Gross Weight |
2.74 lbs |
RSF011V
Dwyer Instruments Flow Control