Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
RSF023
Dwyer Instruments Flow Control
Flmtr 15CFM 425LPM 3GPM 11.5LPM ss
This item cannot be canceled or returned
Description
Flmtr 15CFM 425LPM 3GPM 11.5LPM ss
Specifications
Specifications
| Manufacturer Part Number |
RSF023 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flmtr 15CFM 425LPM 3GPM 11.5LPM ss Flt Chrm Pltd Brass End Fittings No Valve |
| Material |
Brass |
| Sensor Type |
Gas, Liquid |
| Port Size |
3/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
7 % |
| Maximum Pressure |
150 psi |
| Net Weight |
2.74 lbs |
| Gross Weight |
2.74 lbs |
RSF023
Dwyer Instruments Flow Control