RSF100JB-300K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSF100JB-300K

Yageo Manufacturing Resistors

RSF100JB-300K

Yageo Manufacturing Resistors
RESISTOR, 300K OHM, 1 WATT
MFG Item Number
RSF100JB-300K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, Series
Item #
RSF100JB-300K
RESISTOR, 300K OHM, 1 WATT

Series Information

Specifications

Specifications
Manufacturer Part Number RSF100JB-300K
Manufacturer Yageo Manufacturing
Family Series Yageo Manufacturing Resistors
Description RESISTOR, 300K OHM, 1 WATT
Resistance 300,000 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Length 1.38 "
Mounting PC
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.