Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
RSF123V
Dwyer Instruments Flow Control
Rotatable Scale Flowmeter Stainless
This item cannot be canceled or returned
Description
Rotatable Scale Flowmeter Stainless
Specifications
Specifications
| Manufacturer Part Number |
RSF123V |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Rotatable Scale Flowmeter Stainless Steel Panel Mount Dual Scale Reading |
| Material |
Stainless Steel |
| Sensor Type |
Gas, Liquid |
| Port Size |
3/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
7 % |
| Maximum Pressure |
150 psi |
| Net Weight |
2.74 lbs |
| Gross Weight |
2.74 lbs |
RSF123V
Dwyer Instruments Flow Control