Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSF61-0.4M/M20W/LN Turck Cordsets, Minifast Series, Receptacle
RSF61-0.4M/M20W/LN Turck Cordsets, Minifast Series, Receptacle
Item Number
RSF61-0.4M/M20W/LN
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
Item #
RSF61-0.4M/M20W/LN
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U-77662 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Receptacle |
| Receptacle Description |
Front-Mount Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
6 |
| Mounting |
Front Mount |
| Connection |
7/8-16 UN |
| Length |
0.4 m |
| Mounting Threads |
M20 x 1.50 |
| Protection Rating |
IP67 |
| Number of Wires |
6 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
8 A |
| Operating Temperature |
-40-105 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
RSF61-0.4M/M20W/LN
Turck Cordsets, Minifast Series