Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
RSFB1004
Eaton's Bussmann series Fuseblocks & Holders
RED SPOT FUSEBANK 100A 660V AC 4 WAY
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
RED SPOT FUSEBANK 100A 660V AC 4 WAY
Specifications
Specifications
| Manufacturer Part Number |
RSFB1004 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse accessory, Fuse-bank, low voltage, 100 A, AC 660 V, BS, 4-way RS100, fully shrouded, fuse-links TCP CEO L14-660 |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
13.6466 lbs |
| Gross Weight |
13.6466 lbs |
RSFB1004
Eaton's Bussmann series Fuseblocks & Holders