Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
RSFB636
Eaton's Bussmann series Fuseblocks & Holders
RED SPOT FUSEBANK 63A 660V AC 6 WAY
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
RED SPOT FUSEBANK 63A 660V AC 6 WAY
Specifications
Specifications
| Manufacturer Part Number |
RSFB636 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse accessory, Fusebank, low voltage, 63 A, AC 690 V, BS, 6-way RS63 fusebank, fully shrouded, fuse-links TIS BAO K07-660 |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
7.0592 lbs |
| Gross Weight |
7.0592 lbs |
RSFB636
Eaton's Bussmann series Fuseblocks & Holders