Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSFSQFW
SPEED CONT, SP, SLIDE, 1.5A 120V, WH
This item cannot be canceled or returned
Description
SPEED CONT, SP, SLIDE, 1.5A 120V, WH
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
RSFSQFW |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControl, Residential Grade, Motor Speed Control, Slider Type, SinglePole, 5A 120V AC, White |
| Switch Configuration |
Single Pole |
| Power Rating |
180 W |
| Color |
White |
| Illuminated |
No |
| Operator |
Slide |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
RSFSQFW
Bryant Electric Switches