Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RSHLF36WH Panduit Enclosures, 4-Post Rack Shelf, 1 RU, Steel, White, 3
MFG Item Number
RSHLF36WH
RSHLF36WH Panduit Enclosures, 4-Post Rack Shelf, 1 RU, Steel, White, 3
MFG Item Number
RSHLF36WH
This item cannot be canceled or returned
Description
4-Post Rack Shelf, 1 RU, Steel, White, 3
Specifications
Specifications
Manufacturer Part Number
RSHLF36WH
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The Rack Shelf is an accessory that is designed to support large networking equipment. It complements the 4-Post Rack System in Data Center and Enterprise Applications. The Adjustable Support Bracket allows for the Shelf to Mount to the Equipment Rails
Accessory Type
Shelf
Comments
White 19in x 36in Shelves
Net Weight
26.4 lbs
Gross Weight
26.4 lbs
RSHLF36WH
Panduit Enclosures