RSHR4845CV20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSHR4845CV20

Carlo Gavazzi Soft Starters

RSHR4845CV20

Carlo Gavazzi Soft Starters
MTR SOFT START 480V,30KW,45A ROTARY
MFG Item Number
RSHR4845CV20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RSHR4845CV20
MTR SOFT START 480V,30KW,45A ROTARY

Series Information

Specifications

Specifications
Manufacturer Part Number RSHR4845CV20
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description MTR SOFT START 480V,30KW,45A ROTARY SET
Voltage 400 VAC
Nominal Voltage 415 VAC
AC Voltage 24-550 VAC
Current Rating 45 A
Operating Temperature -4-140 °F
Bypass Yes
Overload Protection No
Enclosure Yes
Protection Rating IP20
Approvals CE, CSA, RoHS, UL
Net Weight 2.6478 lbs
Gross Weight 2.6478 lbs