RSH Series Information
| Manufacturer Part Number | RSHR6032DV33 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RSH |
| Family Series | Carlo Gavazzi Soft Starters, RSH Series |
| Description | 3 PH SOFT START 600V 32A 24-660VAC/DC IN DELTA |
| Nominal Load Voltage | 347 V, 380 V, 415 V, 480 V, 575 V, 600 V |
| Voltage | 24-660 VAC, 24-660 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 48 VDC, 480 VAC, 575 VAC, 575 VDC, 600 VAC, 600 VDC |
| AC Voltage | 345-600 VAC |
| Current Rating | 32 A |
| Operating Temperature | -4-140 °F |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | Yes |
| Connection Type | In-Line |
| Protection Rating | IP20 |
| Approvals | CE, CSA, cUL, UL |
| Comments | DIN Rail, Panel Mount |
| Net Weight | 2.6478 lbs |
| Gross Weight | 2.6478 lbs |