Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RSL-BT3-GY |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Visual Signaling Devices |
| Description | Radiant Tube Mounting Base, 13.43 Inches, Gray - Designed for flat surface mounting, featuring a stainless steel extension tube when a higher profile design is needed. Lengths available: 5.55in 141mm, 9.49in 241mm, 13.43in 341mm and 17.36in 441mm. |
| Net Weight | 0.615 lbs |
| Gross Weight | 0.65 lbs |