Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSL-BT4-GY Federal Signal Visual Signaling Devices, RADIANT MOUNTING BASE TUBE 17.36 GRAY
MFG Item Number
RSL-BT4-GY
RSL-BT4-GY Federal Signal Visual Signaling Devices, RADIANT MOUNTING BASE TUBE 17.36 GRAY
MFG Item Number
RSL-BT4-GY
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
RADIANT MOUNTING BASE TUBE 17.36 GRAY
Specifications
Specifications
| Manufacturer Part Number |
RSL-BT4-GY |
| Manufacturer |
Federal Signal |
| Family Series |
Federal Signal Visual Signaling Devices |
| Description |
Radiant Tube Mounting Base, 17.36 Inches, Gray - Designed for flat surface mounting, featuring a stainless steel extension tube when a higher profile design is needed. Lengths available: 5.55in 141mm, 9.49in 241mm, 13.43in 341mm and 17.36in 441mm. |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.55 lbs |
RSL-BT4-GY
Federal Signal Visual Signaling Devices