RSL-SMM-GY
Federal Signal Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSL-SMM-GY Federal Signal Audible Signaling Devices, RADIANT SOUND MODULE 16 TONES GRAY
MFG Item Number
RSL-SMM-GY

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RSL-SMM-GY Federal Signal Audible Signaling Devices, RADIANT SOUND MODULE 16 TONES GRAY

MFG Item Number
RSL-SMM-GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
RSL-SMM-GY
RADIANT SOUND MODULE 16 TONES GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number RSL-SMM-GY
Manufacturer Federal Signal
Family Series Federal Signal Audible Signaling Devices
Description Radiant Sound Module, 16 Tones, Gray - Modular design offers up to 7 light modules, 6 light modules plus 1 sound module 1 channel or 5 light modules plus 1 sound module 2 channels. Volume control in model RSL-SMM. RSL-SM contains 2 tones, RSL-SMM
Voltage 12-24 VAC, 12-24 VDC, 120-240 VAC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC
Number of Tones 16
PLC Compatible Yes
Operating Temperature -22-122 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Net Weight 0.215 lbs
Gross Weight 0.29 lbs
Alternatives
RSL-SMM-BK
RSL-SMM-BK
Federal Signal Audible Signaling Devices