Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RSL-WMHM-120-240GY |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Visual Signaling Devices |
| Description | Radiant Wiring Module, Multi-Pattern, 120-240VAC, Gray - Modular design allows up to 7 light modules, 6 light modules plus 1 sound module 1 channel, 5 light modules plus 1 sound module 2 channels. Four flash patterns available in models WMLM or |
| Accessory Type | RSL Wiring Modules |
| For Use With | Radiant Stack Light |
| Approvals | CE, cUL, UL |
| Comments | Gray, 120-240 VAC |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.33 lbs |