Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RSL2 Steel City, a T & B Brand Electrical Box Covers, 4-11/16 SQ SURF CVR, DPLX + TGGL
RSL2 Steel City, a T & B Brand Electrical Box Covers, 4-11/16 SQ SURF CVR, DPLX + TGGL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4-11/16 SQ SURF CVR, DPLX + TGGL
Specifications
Specifications
Manufacturer Part Number
RSL 2
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Toggle Switch and One Duplex Flush Receptacle
Composition
Metallic
Material
Steel
Number of Gangs
2
Cover Type
Combination - Switch and Receptacle
Cover Design
Flat
Color
Silver
Gasket Included
No
Approvals
UL
Net Weight
0.465 lbs
Gross Weight
0.47 lbs
RSL2
Steel City, a T & B Brand Electrical Box Covers