RSM-2-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSM-2-B Dwyer Instruments Sensors, Room Pressure Monitor Range +/-

MFG Item Number
RSM-2-B

RSM-2-B Dwyer Instruments Sensors, Room Pressure Monitor Range +/-

MFG Item Number
RSM-2-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
RSM-2-B
Room Pressure Monitor Range +/-

Series Information

Specifications

Specifications
Manufacturer Part Number RSM-2-B
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Room Pressure Monitor Range +/- 0.1In WC +/- 0.5pct. Accuracy 120 VAC
Accuracy 0.5 %
Pressure Range -0.1-0.1 " WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Display Yes
Electrical Connection Terminal Block
Operating Temperature 32-120 °F
Protection Rating IP20
NEMA Rating NEMA 1
Approvals CE, CSA
Net Weight 1.75 lbs
Gross Weight 1.75 lbs