RSM-24CU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSM-24CU

Altech Relays, RS Series

RSM-24CU

Altech Relays, RS Series
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt,
MFG Item Number
RSM-24CU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RS Series
Item #
RSM-24CU
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt,

RS Series Information

At only 6.2mm thickness the RS series Relay module features a slim Din Rail mountable interface solution. The modules have a plug in construction and are available with or without the relay. The built in LED indicates the relay energizing state.

Specifications

Specifications
Manufacturer Part Number RSM-24CU
Manufacturer Altech
Product Series RS
Family Series Altech Relays, RS Series
Description Relay, SPDT, 6A, 24VAC/DC, DIN Mnt, w/LED, Slim Package (6.2mm)
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Bronze Strip
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
RV8H-L-AD24
RV8H-L-AD24
IDEC Relays, RV8H Series