Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Minifast Series
RSM-2RKM40
Turck Cordsets, Minifast Series
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U0140 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Cordset, Junction Tee |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
T-Splitter |
| Connection |
7/8-16 UN Male to 7/8-16 UN Female and 7/8-16 UN Female |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
250 V |
| Current Rating |
9 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
RSM-2RKM40
Turck Cordsets, Minifast Series