Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSM-6-A Dwyer Instruments Sensors, Room Pressure Monitor Range +/-
RSM-6-A Dwyer Instruments Sensors, Room Pressure Monitor Range +/-
This item cannot be canceled or returned
Description
Room Pressure Monitor Range +/-
Specifications
Specifications
| Manufacturer Part Number |
RSM-6-A |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Room Pressure Monitor Range +/- 2.5In WC +/- 0.5pct. Accuracy 24 VAC |
| Accuracy |
0.5 % |
| Pressure Range |
-2.5-2.5 " WC |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Display |
Yes |
| Electrical Connection |
Terminal Block |
| Operating Temperature |
32-120 °F |
| Protection Rating |
IP20 |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
RSM-6-A
Dwyer Instruments Sensors