Series Information
| Manufacturer Part Number | UX11301 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 12 |
| Connection Type | Straight Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 300 V |
| Color | Yellow |
| Current Rating | 7 A |
| Length | 7 m |
| Connector Class | Mini (1-1/8 in) |
| Cable Shielding | Shielded |
| Number of Keys | 1 |
| Wire Size Range | 18 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67, IP68, IP69K |
| Side 1 Gender | Male |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |