Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Minifast Series
RSM40-WKM50/BL67
Turck Cordsets, Minifast Series
Item Number
RSM40-WKM50/BL67
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U2-18310 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Cordset, Junction Tee |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
4 |
| Number of Pins |
5 |
| Connection Type |
Right Angle Adapter |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
250 V |
| Current Rating |
4 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
RSM40-WKM50/BL67
Turck Cordsets, Minifast Series