DeviceNet Series Information
| Manufacturer Part Number | U7905 |
|---|---|
| Manufacturer | Turck |
| Product Series | DeviceNet |
| Family Series | Turck Cordsets, DeviceNet Series |
| Description | Network Tee |
| Cable Type | AWM, PVC |
| Number of Pins | 5 |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Gray |
| Current Rating | 4 A |
| Splitter Type | T-Splitter |
| Gender | (1) Female to (1) Male & (1) Female |
| Branch Gender(s) | (1) Male & (1) Female |
| Side 1 Gender | Female |
| Connection Description | (1) M12 Female Corded Connector to (1) 7/8 Female Connector & (1) 7/8 Male Connector |
| Connection | M12 x 1.00, 7/8-16 UN |
| Connector Class | Mini (7/8 in) to Micro (M12) |
| Material | Nickel-Plated Brass |
| Length | 0.5 m |
| Wire Size Range | 16 AWG, 20 AWG |
| Number of Wires | 5 |
| Number of Keys | 1 |
| Cable Shielding | Foil/Drain Wire |
| Operating Temperature | -40-75 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Comments | (1) 7/8-16 UN Male, (1) 7/8-16 UN Female, (1) M12x1 Female End with 0.5 m Cable |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |