Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
RSP3U20
Hammond Manufacturing Enclosures
3U 20IN DEEP SLIDING SHELF
This item cannot be canceled or returned
Description
3U 20IN DEEP SLIDING SHELF
Specifications
Specifications
| Manufacturer Part Number |
RSP3U20 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
3U 20IN DEEP SLIDING SHELF |
| Accessory Type |
Two Post Sliding Rack Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
20 in Shelf Depth |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
RSP3U20
Hammond Manufacturing Enclosures