RSR-24DCS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSR-24DCS

Altech Relays, RS Series

RSR-24DCS

Altech Relays, RS Series
Relay, SPDT, 6A, 24VDC Coil, IP67,
MFG Item Number
RSR-24DCS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RS Series
Item #
RSR-24DCS
Relay, SPDT, 6A, 24VDC Coil, IP67,

RS Series Information

At only 6.2mm thickness the RS series Relay module features a slim Din Rail mountable interface solution. The modules have a plug in construction and are available with or without the relay. The built in LED indicates the relay energizing state.

Specifications

Specifications
Manufacturer Part Number RSR-24DCS
Manufacturer Altech
Product Series RS
Family Series Altech Relays, RS Series
Description Relay, SPDT, 6A, 24VDC Coil, IP67, Pluggable Slimline
Coil Voltage 24 VDC
Contacts SPDT
Mounting PCB
Termination PCB Pin, Socket
Enclosure Plastic
Status Indicator Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs