RSR30-D24-D1-02-040-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSR30-D24-D1-02-040-1 Altech Relays, RSR30 Series, Slim solid state relay, SPST

MFG Item Number
RSR30-D24-D1-02-040-1

RSR30-D24-D1-02-040-1 Altech Relays, RSR30 Series, Slim solid state relay, SPST

MFG Item Number
RSR30-D24-D1-02-040-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RSR30 Series
Item #
RSR30-D24-D1-02-040-1
Slim solid state relay, SPST

RSR30 Series Information

Specifications

Specifications
Manufacturer Part Number RSR30-D24-D1-02-040-1
Manufacturer Altech
Product Series RSR30
Family Series Altech Relays, RSR30 Series
Description Slim solid state relay, SPST
Circuit 1NO
Mounting PCB
Status Indicator Yes
Auxiliary Switch No
Input Signal 18-32 VDC
Input Polarity DC
Output Voltage 0-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 4 A
Termination PCB Pin
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs