Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSS-110U Altech Relays, Relay Socket, for 110-125VAC/DC

MFG Item Number
RSS-110U

RSS-110U Altech Relays, Relay Socket, for 110-125VAC/DC

MFG Item Number
RSS-110U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
RSS-110U
Relay Socket, for 110-125VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number RSS-110U
Manufacturer Altech
Family Series Altech Relays
Description Relay Socket, for 110-125VAC/DC Relay, IP20, LED
Max Voltage 250 V
Current Rating 6 A
Mounting DIN Rail
Net Weight 0.05 lbs
Gross Weight 0.05 lbs