Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Eurofast Series
RSS4.4T-1.5-USB/AFP
Turck Cordsets, Eurofast Series
Item Number
RSS4.4T-1.5-USB/AFP
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
Item #
RSS4.4T-1.5-USB/AFP
EuroFast Series Information
- 4‑12 pins utilizing 2‑12 wires
- Nickel‑brass, stainless steel and nylon materials
- Fully shielded options
- Multiple connector mold bodies
- Quick‑connect selection
- LED options
- Multiple receptacle mounting thread options
- Receptacles with leads, solder cups or PCB pins
Specifications
Specifications
| Manufacturer Part Number |
U-29289 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
Cordset |
| Cable Type |
PVC |
| Number of Pins |
4 |
| Connection Type |
Straight Plug |
| Connection Configuration |
Male to Flying Leads |
| Max Voltage |
30 V |
| Color |
Black |
| Current Rating |
1 A |
| Connection |
M12 x 1.00 |
| Length |
1.5 m |
| Connector Class |
Micro (M12) |
| Cable Shielding |
Braid |
| Number of Wires |
4 |
| Number of Keys |
1 |
| Wire Size Range |
28, 24 |
| Operating Temperature |
-40-75 °C |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Single-Ended |
| Cordset Type |
Signal |
| Material |
Nickel-Plated Brass |
| Side 1 Gender |
Male |
| Side 1 Angle |
Straight |
| Side 2 Gender |
Flying Leads |
| Side 2 Angle |
Straight |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSS4.4T-1.5-USB/AFP
Turck Cordsets, Eurofast Series