Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RSS Series Information
| Manufacturer Part Number | RSSAN-25A |
|---|---|
| Manufacturer | IDEC |
| Product Series | RSS |
| Family Series | IDEC Relays, RSS Series |
| Description | RELAY SOLID STATE 25A PANEL MOUNT AC INPUT ONE SPNO |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 90-280 VAC |
| Input Polarity | AC |
| Output Voltage | 48-660 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 25 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | Yes |
| Net Weight | 0.0221 lbs |
| Gross Weight | 0.185 lbs |