RSSD4413-6M
Turck Cordsets, EtherNet Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSSD4413-6M Turck Cordsets, EtherNet Series, Cordset
MFG Item Number
UX03441

RSSD4413-6M Turck Cordsets, EtherNet Series, Cordset

MFG Item Number
UX03441
Item Number
RSSD4413-6M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EtherNet Series
Item #
RSSD4413-6M
Cordset

EtherNet Series Information

  • CAT 5e rated cables
  • 2 pair and 4 pair cable option
  • 8‑pin and 4‑pin D‑coded connectors
  • M12 and RJ45 connectors
  • Up to 4 Amp and 250 Volt rated
  • IP67/IP69K rated

Specifications

Specifications
Manufacturer Part Number UX03441
Manufacturer Turck
Product Series EtherNet
Family Series Turck Cordsets, EtherNet Series
Description Cordset
Cable Type TPU
Number of Pins 4
Connection Type Straight Plug
Connection Configuration Male to Flying Leads
Max Voltage 60 V
Color Teal
Current Rating 2 A
Connection M12 x 1.00
Length 6 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Size Range 24
Operating Temperature -40-80 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Data
Material Nickel-Plated Brass
Protection Rating IP68
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs