Profibus Series Information
| Manufacturer Part Number | U-95693 |
|---|---|
| Manufacturer | Turck |
| Product Series | Profibus |
| Family Series | Turck Cordsets, Profibus Series |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 5, 9 |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Violet |
| Current Rating | 4 A |
| Splitter Type | H-Splitter |
| Gender | (1) Male to (1) Male & (2) Female |
| Branch Gender(s) | (1) Male & (2) Female |
| Side 1 Gender | Male |
| Connection Description | (2) D-Sub 9-Pin Connectors-(1) Male, (1) Female & (2) M12 Corded Connectors-(1) Male, (1) Female |
| Connection | M12 x 1.00, DB9 |
| Connector Class | Micro (M12) to D-Sub |
| Material | Nickel-Plated Brass |
| Length | 2 m |
| Wire Size Range | 22 AWG |
| Number of Wires | 2 |
| Number of Keys | 0 |
| Cable Shielding | Braid/Drn/Foil |
| Operating Temperature | -40-80 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP20, IP67 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.9 lbs |