Profibus Series Information
| Manufacturer Part Number | U0379-2 |
|---|---|
| Manufacturer | Turck |
| Product Series | Profibus |
| Family Series | Turck Cordsets, Profibus Series |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 5, 9 |
| Connection Type | Male M12 Straight Plug to Male Straight 9 Pin D-Sub Plug |
| Connection Configuration | Male to Male |
| Color | Violet |
| Connection | M12 x 1.00 to D-Sub |
| Length | 2 m |
| Connector Class | Micro (M12), D-Sub |
| Cable Shielding | Braid/Drn/Foil |
| Number of Wires | 2 |
| Wire Size Range | 22 |
| Operating Temperature | 0-60 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Brass |
| Protection Rating | IP20, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.5 lbs |