Series Information
| Manufacturer Part Number | U2-29239 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | TPE |
| Number of Pins | 8 |
| Connection Type | M12 Straight Male to M12 Straight Male |
| Connection Configuration | Male to Male |
| Max Voltage | 48 V |
| Color | Teal |
| Current Rating | 0.5 A |
| Length | 50 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Number of Keys | 4 |
| Wire Size Range | 26 |
| Operating Temperature | -40-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 2 Gender | Male |
| Approvals | CE, CSA, cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 6.4 lbs |